Beli wiha screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WIHA Screwdriver (Obeng)Deskripsi:ApplicationSimply hammer in the extractor, position the ring spanner to the bottom and screw out without tilting. For thread-conserving removal of damaged or broken-off screws with left-hand or right-hand thread, particularly stripped hex screws.
- WIHA Multi-Bit Screwdriver (Mata Obeng)Deskripsi:Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
- WIHA Torque Screwdriver (Obeng Torsi)Deskripsi:These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationHighly suitable for dry applications in trade and industry. Ideal for loosening stubborn screws and applying higher torque values. BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.atribut:
- Series: 530
- WIHA Screwdriver Soft Finish (Obeng)Deskripsi:ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
- WIHA Bit Holder (Obeng)Deskripsi:These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.atribut:
- Impact Rated: No
- Magnetic/Nonmagnetic: Nonmagnetic
- Shank Style: Hex
- WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)atribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- SATA Precision Screwdriver Combination Set (Obeng Presisi)Deskripsi:Contents:- PHILLIPS - #0x50mm, #00x50mm- SLOTTED - 1.4x50mm, 2.0x50mm, 2.4x50mm, 3.0x50mm
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Material: Chrome plated finish
- WIHA Power Screwdriver Bit Set (Mata Obeng)Deskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
- WIHA Screwdriver Phillips (Obeng)Deskripsi:These ESD-safe precision Phillips screwdrivers allow for the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static buildup. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.atribut:
- UNSPSC: 27111701
- Corrosion Resistant: Yes
- ESD Safe: No
- Grip Style: Molded
- Handle Color: Red
- Handle Material: Plastic
- Insulated: Yes
- Magnetized Tip: No
- Non-Magnetic: Yes
- Non-Sparking: No
- Replaceable Shank: No
- Shank Coating: Black Oxide
- Shank Finish: Black Oxide
- Shank Material: Alloy Steel
- Shank Shape: Round
- Tether Ready: No
- Tip Finish: Black Oxide
- Tip Style: Phillips
- WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)Deskripsi:Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.atribut:
- Overall Length (mm): 149
- Shaft Length (mm): 38
- Tip Shape: Socket (box)
- Commodity Composition: Single Item
- Handle Width (mm): 36
- Drive (inch): 1/4
- Grip Type: Soft finish handle
- WIHA Pliers Industrial Electric (Tang Elektrik)Deskripsi:Product descriptionCarrying a heavy tool bag containing a variety of different pliers to the construction site? Not anymore! The multifunctional pliers for electrical installations not only save you a great amount of weight, but also valuable space in the tool bag. They combine the following eight functions in a single tool – deburring, bending loops, holding and gripping, fastening, stripping, crimping, cable cutting, and screw shortening. This way, the most important work steps can be performed with a single tool. Starting with the universal tip of the plier head, the rounded side can be used to bend wires easily and free of damage to shape a small eyelet. The flat and edged side allows the deburring of plastic components such as inside flush boxes. The gripping surfaces offer two further options. The smooth gripping surface at the front allows wires to be fed without damage, while the serrated gripping surface behind it allows safe and powerful gripping. The pipe grip is shaped in a newly developed geometry so that hexagonal geometries can also be gripped in addition to round material and pipes. This special shape also accommodates the fastening of hex screws and nuts. When working with cables the pliers offer precise and clean cutting of copper and aluminum cables up to a diameter of 5 x 2.5 mm² / Ø 15 mm, as well as three stripping points for stripping wires of 0.75 mm², 1.5 mm² and 2.5 mm². A crimping point with arbor pressing allows crimping of wire-end sleeves ranging from 0.5 - 2.5 mm². An absolute highlight of the multifunctional pliers from Wiha is the integrated shearing point for tool screws. Screws with diameters up to 3.3 mm can be easily shortened to the desired length. The multifunctional pliers from Wiha are also distinguished by their efficiency and ergonomic design. The switchable opening spring allows smooth working, while the comfortable two-component handle is gentle on hands and muscles. When switched off, the pliers can be stored without taking up much space. The pliers undergo routine individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC.Product dimensions100 x 209 x 32 mm StandardsTested according to IEC 60900.NoteTo benefit from this product for as long as possible, we recommend regularly applying a drop of oil after use. ApplicationSuitable for bending eyelets or deburring plastic components, gripping and holding flat and rounded materials, opening and loosening hex screws and nuts, cutting of copper or aluminum cables, stripping, crimping, and shortening of tool screws.
- WIHA Torx Screwdriver (Obeng)Deskripsi:-With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenchedatribut:
- Blade Edge: T9
- Shaft Length: 60mm
- Total Length: 171mm
- Material: Chrome plated finish
Daftar Harga wiha screwdriver Terbaru November 2026
| WIHA Screwdriver (Obeng) | Rp3.299.900 |
| WIHA Multi-Bit Screwdriver (Mata Obeng) | Rp509.900 |
| WIHA Torque Screwdriver (Obeng Torsi) | Rp3.399.900 |
| WIHA Screwdriver Soft Finish (Obeng) | Rp1.999.900 |
| WIHA Screwdriver Soft Finish (Obeng) | Rp209.900 |
| WIHA Bit Holder (Obeng) | Rp989.900 |
| WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik) | Rp4.099.900 |
| SATA Precision Screwdriver Combination Set (Obeng Presisi) | Rp279.900 |
| WIHA Torx Screwdriver (Obeng) | Rp289.900 |
| WIHA TorqueDriver (Obeng Torsi) | Rp139.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/93P110428327-1.jpg)
/jiP109830702-7.jpg)
/l4P109928760-6.jpg)
/a4P110427364-1.jpg)
/9lP110428345-1.jpg)
/09P109698009-4.jpg)
/jmP109690706-4.jpg)
/6iP105511234-1.jpg)
/P102853175-1.jpg)
/ndP102293841-2.jpg)
/euP109855534-4.jpg)
/jdP109846697-7.jpg)
/0oP102302024-3.jpg)
/peP109800914-9.jpg)
/jhP106885701-1.jpg)

/frP110428567-1.jpg)
/P102853184-1.jpg)
/a2P102288362-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)